Shop All Rocker Switches
Pass & Seymour
15A Ivy Grnd Sp Switch
Mfr # TM870ICC10
Zoro # G607013974
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.27 in
- Color Ivory
- Special Features Single Pole
- Width 1.43 in
- Voltage 120.0 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TM870ICC10
- Zoro # G607013974
- UPC # 785007856439
- Country of Origin China
- Category Rocker Switches
Dimensions
Depth | 1.27 in |
Width | 1.43 in |
Height | 4.19 in |
Details
Color | Ivory |
Special Features | Single Pole |
Voltage | 120.0 V |
Number of Switches | 1 |
Amperage | 15 A |
Mounting Type | Box |
Switch Type | Paddle |
Number of Gangs | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Green, PVC Insulation (76512.18.06)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Strut Clamp, 50PK (SC125E)
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- PASS & SEYMOUR 15A Wht Grnd Sp Switch (TM870WCC10)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V22)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF 4-Pin (20285)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1CU)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF Lighted Red 3-Pin (20284)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (8004K26N1V2)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC3)
- Pass & Seymour Rocker Switches