Shop All Plug Adapters
Pass & Seymour
15A Ivy Grnd Adapter
Mfr # 226PAICC6
Zoro # G007091725
product price: $27.75
/pk 6, $4.63/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 226PAICC6
- Zoro # G007091725
- UPC # 785007856996
- Country of Origin China
- Category Plug Adapters
Details
Color | Ivory |
Description
Toboggan Winter Heat Blk 38 In, 3PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distribution Block 600V 310A (9080LBA163101)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (BT1M-C)
- MELTRIC 513B3N07 CONDUIT BOX 30 DEGREE (513B3N07)
- MELTRIC 69-98043 INLET (69-98043)
- AC WORKS 25ft L5-30P 30 Amp 3-Prong Generator Locking Plug to Household Tri-Outlets (L530W515-025)
- SUPERIOR ELECTRIC 25 ft. 30 Amp RV 10AWG Cord With Connector NEMA L5-30R, Plug NEMA TT-30P & Handle (RVA1524)
- MARINCO 110A Pigtail Adapter - 30A Female to 50A Male (110A)
- SUPER POWER SUPPLY AC-DC Adapter Charger Cord Plug 9V 1A (010-SPS-02637)
- RUSSELLSTOLL Plug (DS3404MP)
- AC WORKS Adapter L14-20P 20A 4-Prong Plug to 2 15/20A Household Connectors (ADVL1420520)
- AC WORKS Adapter 15A 5-15P Plug to Locking 15A L5-15R Female Connector (AD515L515)
- Pass & Seymour Plug Adapters