Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Brz Deco Receptacle
Mfr # 885TRDBCC12
Zoro # G406886991
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type Tamper-Resistant
- Finish Metallic
- Color Dark Bronze
- Mounting Type Box
- Voltage 125.0 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 885TRDBCC12
- Zoro # G406886991
- UPC # 785007029413
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Outlet Type | Tamper-Resistant |
Finish | Metallic |
Color | Dark Bronze |
Mounting Type | Box |
Voltage | 125.0 V |
Is Tamper-Resistant | Yes |
NEMA Configuration Code | 5-15R |
Number of Receptacles | 2 |
Environmental Conditions | 95 (relative humidity, non-condensing) |
Indoor/Outdoor | Indoor |
Amperage | 15.0 A |
Nema Rating | 15A |
Number Of Poles | Double Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP5S-X0)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB5AT845)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025B)
- DAYTON Circuit Breaker, NDB2-63 D6/2 Series 6A, 2 Pole, 480V AC, D Curve (5ZVE6)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- Pass & Seymour Duplex Straight Blade Receptacles