Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Brn Tamp Receptacle
Mfr # 3232TRCC14
Zoro # G906886958
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Wire Size #12 to #14 AWG (solid wire)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 3232TRCC14
- Zoro # G906886958
- UPC # 785007242409
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #12 to #14 AWG (solid wire) |
Details
Color | Brown |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 6 ft, Beige (6SPDX)
- FLOSSER Fuse 100/Pack 8Amp, 124808 (124808)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007HA3)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- LEVITON OUTLET BLACK 5-20R 125V (TBR20-00E)
- Pass & Seymour Straight Blade Devices