Shop All Combination Devices
Pass & Seymour
15A Brn Switch/Outlet
Mfr # 691
Zoro # G107091809
original price:
$14.29
5% off
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120.0 V
- Finish Matte
- Color Brown
- Actuator Toggle
- Special Features Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # 691
- Zoro # G107091809
- UPC # 785007691009
- Country of Origin Mexico
- Category Combination Devices
Details
Voltage | 120.0 V |
Finish | Matte |
Color | Brown |
Actuator | Toggle |
Special Features | Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements. |
Number Of Poles | Single Pole |
Standard | UL20, UL498 |
Application Sector | Residential/Commercial |
Environmental Conditions | Flammability: UL94 V2 |
Amperage | 15.0 A |
Contact Configuration | N-O |
Connection | Side wire |
Action | SP & Recptacle |
Contact Rating | 15 Amp, 120/125 VAC |
Operating Cycles | 30000 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 700VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR700U)
- L.H. DOTTIE L.H. Dottie 8'' UV Black Standard Duty Cable Tie, 100PK (DT6B)
- NVENT HOFFMAN Panel Adapter, 4.00x4.00, Gray, Steel (F44GPA)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- ZORO SELECT Combination Device, Duplex Switch Wiring (BRYRC101W)
- BRYANT 2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, Ivory (USBB102I)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle, White, PK 2 (USB46-WH-02)
- ZORO SELECT Device, White, Switch/Pilot Light Wiring (RC109W)
- Pass & Seymour Combination Devices