Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Blk Safe Outlet
Mfr # 885TRBKCC8
Zoro # G506886983
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 1.0 in
- Width 1.29 in
- Height 4.2 in
- Is Tamper-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # 885TRBKCC8
- Zoro # G506886983
- UPC # 785007277807
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Depth | 1.0 in |
Width | 1.29 in |
Height | 4.2 in |
Details
Color | Black |
Is Tamper-Resistant | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-3)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS005)
- MERSEN Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Depth: 2.81 in (MPDB63133)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JLS125)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- Pass & Seymour Straight Blade Devices