Shop All Locking Connectors
Pass & Seymour
15A Blk Lock Connector
Mfr # PSL515CCCV3
Zoro # G707091766
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Height 1.516 in
- Width 1.516 in
- Depth 2.598 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # PSL515CCCV3
- Zoro # G707091766
- UPC # 785007236675
- Country of Origin Mexico
- Category Locking Connectors
Dimensions
Height | 1.516 in |
Width | 1.516 in |
Depth | 2.598 in |
Details
Color - Plugs and Receptacles | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R (HBL2743SW)
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621SW)
- LINEMASTER Compact (491-SC36MP)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- EATON WIRING DEVICES Conn Lck 20A 125/250V Blk/Wht (L1420C)
- ZORO SELECT LKG CONN 30A 3PH 480V L16-30R B/W (71630NC)
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R YL (HBL2613VY)
- LEVITON 30A Locking Connector 4P 4W 120/208Vac Bk/Wt (3433-C)
- VALTERRA 50A FEMALE TWIST LOCK (A10-50FDTVP)
- HUBBELL 20A Twist-Lock Connector 3P 4W 480VAC L16-20R BK/WT (HBL2433)
- HUBBELL 30A Locking Connector 2P 3W 250VAC BK/WT (HBL3333GC)
- Pass & Seymour Locking Connectors