Shop All Rocker Switches
Pass & Seymour
15A Blk 4Wy Switch
Mfr # TM874BKCC6
Zoro # G007013963
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.43 in
- Special Features Single Pole
- Voltage 120.0 V, 277.0 V
- Color Black
- Height 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TM874BKCC6
- Zoro # G007013963
- UPC # 785007257052
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Width | 1.43 in |
Height | 4.19 in |
Depth | 1.27 in |
Details
Special Features | Single Pole |
Voltage | 120.0 V, 277.0 V |
Color | Black |
Amperage | 15 A |
Switch Type | Paddle |
Number of Switches | 1 |
Mounting Type | Box |
Number of Poles | Single Pole,4-Way |
Number of Gangs | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1/2 in. x 5 in., GRC (876608)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-6/10-R)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 100 (36J134)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, BLACK (12625)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65311)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG8)
- EATON Rocker Switch Lens, Amber (28-3425-2)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K43N1V2)
- Pass & Seymour Rocker Switches