Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Blk 2P Deco Outlet
Mfr # 885BKCC12
Zoro # G306886961
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Box
- Color Black
- Finish Matte
- Voltage 125.0 V
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # 885BKCC12
- Zoro # G306886961
- UPC # 785007304701
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Mounting Type | Box |
Color | Black |
Finish | Matte |
Voltage | 125.0 V |
Number of Gangs | 1 |
Amperage | 15.0 A |
Environmental Conditions | 95 (relative humidity, non-condensing) |
Nema Rating | 15A |
Indoor/Outdoor | Indoor |
NEMA Configuration Code | 5-15R |
Number of Receptacles | 2 |
Number Of Poles | Double Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMAX Old Work Electrical Outlet Box for Residential and Light Commercial Remodel, 1 Gang 14cu In, 3PK (AG114R-3)
- ECLIPSE TOOLS Wire Ferrule, Black, 4 AWG, 18mm B, PK50 (701-133)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410W)
- ZORO SELECT Channel Washer, 1/4 In, Silver, PK25 (V500 1/4SS)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- LEVITON OUTLET DPL DCORA GRY 15A (T5325-0GY)
- Pass & Seymour Duplex Straight Blade Receptacles