Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Alm Tamp Receptacle
Mfr # 885TRLACC8
Zoro # G906886972
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Is Tamper-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 885TRLACC8
- Zoro # G906886972
- UPC # 785007304763
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Color | Light Almond |
Is Tamper-Resistant | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX 46-104MN 4 in. Nylon Cable Tie - 1000 Pack; White (VO798931)
- SQUARE D Block Cover, 5.87 in W, 4.56 in H, 4.1 in L (9080LB43)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK50 (5WHF9)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KTK-R-7)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- LEVITON Receptacle (8200-I)
- Pass & Seymour Duplex Straight Blade Receptacles