Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Alm Std Dplx Outlet
Mfr # 3232LATU
Zoro # G006886957
product price: $11.19
/pk 10, $1.12/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125.0 V
- Color Light Almond
- Finish Matte
- Application Sector Residential/Commercial
- Standard UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 3232LATU
- Zoro # G006886957
- UPC # 785007323221
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #12 to #14 AWG (solid wire) |
Details
Voltage | 125.0 V |
Color | Light Almond |
Finish | Matte |
Application Sector | Residential/Commercial |
Standard | UL 498 |
Amperage | 15.0 A |
Description
10A Brn In Line Outlet, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 4" Trade Size (SGBTL39040)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11547)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-12/24V)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- LEVITON Decora 20 amps 125 V Duplex White Outlet 5-20R (T5825-W)
- Pass & Seymour Straight Blade Devices