Shop All Rocker Switches
Pass & Seymour
15A Alm Grnd Sp Switch
Mfr # TM870LACC10
Zoro # G007013956
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.43 in
- Height 4.19 in
- Color Light Almond
- Voltage 120.0 V
- Depth 1.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TM870LACC10
- Zoro # G007013956
- UPC # 785007858426
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 1.43 in |
Height | 4.19 in |
Depth | 1.27 in |
Details
Color | Light Almond |
Voltage | 120.0 V |
Special Features | Single Pole |
Switch Type | Paddle |
Number of Switches | 1 |
Number of Gangs | 1 |
Mounting Type | Box |
Amperage | 15 A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.250, Item# 2250-012 (100 PC Case) [Case] (FABPOLYPLUG2250-012-CS100-PC)
- TRUMETER LCD Hour Meter, 3-Hole, 2.87 in Flange (3410-1000)
- EATON Cutler-Hammer Thermal Unit, 23.5 to 38.5A, PK3 (H2014B-3)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 36.00x30.00x12.00, Aluminum (A36H3012ALLP)
- PASS & SEYMOUR 15A Wht Grnd Sp Switch (TM870WCC10)
- EXTREME MAX Extreme Max 5600.3060 Universal Contactor / Relay and Mini Rocker Switch Kit (5600.3060)
- METRA ELECTRONICS ROUND ROCKER SWITCH WITH BLUE LED NO LEADS 20AMP, PK 5 (IBRRSB)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPST, 4 Connections (MR21SP)
- LOWELL Rocker Switch Maintained (RPSB-R)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX4NV1XX)
- EATON Switch, Maint, On/None/Off, Screw (8004K25N1V2)
- Pass & Seymour Rocker Switches