Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Alm Dplx Receptacle
Mfr # 3232TRWRLACC8
Zoro # G406886953
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Wire Size #12 to #14 AWG (solid wire)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 3232TRWRLACC8
- Zoro # G406886953
- UPC # 785007241778
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #12 to #14 AWG (solid wire) |
Details
Color | Light Almond |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NAXX)
- CARLON 1-1/2In Service Entrance Cap (E998H-CAR)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA1000)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- Pass & Seymour Duplex Straight Blade Receptacles