Shop All Voice & Data Outlets, Boxes, Faceplates
Pass & Seymour
15A Alm A/C Usb Outlet
Mfr # R26USBAC6LACCV4
Zoro # G007043052
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Voltage 125.0 V
- Finish Matte
- Features USB-A Charging,USB-C Charging
- Number of Receptacles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # R26USBAC6LACCV4
- Zoro # G007043052
- UPC # 785007207682
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Light Almond |
Voltage | 125.0 V |
Finish | Matte |
Features | USB-A Charging,USB-C Charging |
Number of Receptacles | 2 |
Amperage | 15.0 A |
Nema Rating | 15A |
Number of USBs | 2 |
NEMA Configuration Code | 5-15R |
Mounting Type | Box |
Indoor/Outdoor | Indoor |
Environmental Conditions | 95 (relative humidity, non-condensing) |
Is Tamper-Resistant | Yes |
Outlet Type | Tamper-Resistant,USB-A Charging,USB-C Charging |
Special Features | Ultra-Fast USB Charging |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Toggle Padlocking Device (S33996)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10-EXT2)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-SP)
- HELI-TUBE 3/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 3/8 C-25)
- SQUARE D Bolt-On 3 in. Hub Closure Plate For A Openings (ACPACP)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13EI)
- SWE-TECH 3C Recessed Media Box, White (FWT45-0010-WH)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, GFCI Power, NEMA 4X (PR20)
- HUBBELL PREMISE WIRING Wall Plate, 9 Port (IFP29W)
- STEREN Pigtail Decorator Wall Plate Ivory, HDMI (526-101IV)
- ALLEN TEL Flush Faceplate With F-81 Connector, White (CT103F-15)
- Pass & Seymour Voice & Data Outlets, Boxes, Faceplates