Shop All Rocker Switches
Pass & Seymour
15A 120V Wht 4Wy Switch
Mfr # TM874WCC6
Zoro # G607013967
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.19 in
- Width 1.43 in
- Depth 1.27 in
- Special Features Single Pole
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TM874WCC6
- Zoro # G607013967
- UPC # 785007857566
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Height | 4.19 in |
Width | 1.43 in |
Depth | 1.27 in |
Details
Special Features | Single Pole |
Color | White |
Voltage | 120.0 V, 277.0 V |
Switch Type | Paddle |
Number of Gangs | 1 |
Mounting Type | Box |
Number of Poles | Single Pole,4-Way |
Number of Switches | 1 |
Amperage | 15 A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW POWERBLOCK w Lighted End, UL and ETL Listed Extension Cord (DCE-211-25)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 10FT- Red (BS-J-SRF-100-10-RD)
- ZORO SELECT Channel Wing Fitting, Gold (V978Y)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Brown (BP933B)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V22)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR20031BN00N)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND1)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG9)
- CARLING TECHNOLOGIES Lighted Rocker Switch, DPDT, 7 Connections (VJD1D66B-AS000-000)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- Pass & Seymour Rocker Switches