Shop All Toggle Switches
Pass & Seymour
15A 120V Brn Sp Switch
Mfr # 660GUCC18
Zoro # G206875942
original price:
$4.58
12% off
new price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Connection Grounding
- Voltage 120.0 V
- Special Features Side wire, high impact resistant construction, extra long strap
- Amperage 15.0 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 660GUCC18
- Zoro # G206875942
- UPC # 785007660043
- Country of Origin China
- Category Toggle Switches
Details
Color | Brown |
Connection | Grounding |
Voltage | 120.0 V |
Special Features | Side wire, high impact resistant construction, extra long strap |
Amperage | 15.0 A |
Standard | UL 498 |
Number Of Poles | Single Pole |
Application Sector | Residential/Commercial |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 40 to 360 psi, Standard Action (31UE3EXX)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO, QD (IFS241)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KTK-R-10)
- LINEMASTER Switch, Foot, Guard (522-F28)
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- LEVITON 30 Amps Ac 600Vac Manual Motor Switch (MS302-DS)
- EATON Toggle Switch, SPDT, 10A @ 250V, Solder Lug (7505K4)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRGSP)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, White (682-01451-WCI)
- Pass & Seymour Switches