Shop All Toggle Switches
Pass & Seymour
15A 120V Alm Sp Switch
Mfr # 660LAGU
Zoro # G306875903
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Side wire, high impact resistant construction, extra long strap
- Voltage 120.0 V
- Connection Grounding
- Number Of Poles Single Pole
- Standard UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 660LAGU
- Zoro # G306875903
- UPC # 785007191127
- Country of Origin China
- Category Toggle Switches
Details
Special Features | Side wire, high impact resistant construction, extra long strap |
Voltage | 120.0 V |
Connection | Grounding |
Number Of Poles | Single Pole |
Standard | UL 498 |
Application Sector | Residential/Commercial |
Amperage | 15.0 A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 120VAC, 10A (CA2KN40G7)
- SIEMENS Manual Motor Starter, Knob, 34 to 40A, 3P (3RV20214FA10)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 32mA, 250V AC, 35A at 250V AC, 5 PK (S500-32-R)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 25 A (CBC-25B)
- PASS & SEYMOUR 15A Brn 2Sp Switches (690G)
- PASS & SEYMOUR 15A Wht Sp/3Wy Switch (696WGCC6)
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1F3A2)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Gry (CS120-2GY)
- HONEYWELL Toggle Switch (ON)-OFF-ON SPDT 10A @ 277V Screw Terminals Terminals (1NT1-5)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 4 Connections, Off/Circuit 1 On/Circuit 1&2 Momentary On, 3/4 hp, 10A @ 250V AC (6GG5B-73)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 4 Connections, Circuit 1 On, Circuit 1&2 On, Off, 3/4 hp, 10A @ 250V AC (2GG51-73)
- Pass & Seymour Switches