Shop All Wall Plates
Pass & Seymour
10Pk Wht Dplx Wallplate
Mfr # TP8WCP10
Zoro # G806944697
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Special Features Molded of rugged, indestructible self extinguishing nylon
- Thickness 0.07 in
- Application Sector Residential/Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TP8WCP10
- Zoro # G806944697
- UPC # 785007247053
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Color | White |
Special Features | Molded of rugged, indestructible self extinguishing nylon |
Thickness | 0.07 in |
Application Sector | Residential/Commercial |
Cutout | Receptacle |
Standard | UL 514 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N412202012C)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-08)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (5621-2W)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR3U)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- DECORA Decora Wallplate 2G Iv (80409-00I)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- Pass & Seymour Wall Plates