Shop All Wall Plates
Pass & Seymour
10Pk Wht 1G Decor Plate
Mfr # TP26WCP10
Zoro # G906944672
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Special Features Molded of rugged, indestructible self extinguishing nylon
- Thickness 0.07 in
- Cutout Decorator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TP26WCP10
- Zoro # G906944672
- UPC # 785007247084
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Color | White |
Special Features | Molded of rugged, indestructible self extinguishing nylon |
Thickness | 0.07 in |
Cutout | Decorator |
Application Sector | Residential/Commercial |
Standard | UL 514 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (PN10-8R-L)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- EATON Circuit Breaker, FAZ Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-1PS-WH)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ126I)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86835)
- MULBERRY Wallplates 3G 302SS 2SW/BLANK (93533)
- Pass & Seymour Lighting Controls