Shop All Wall Plates
Pass & Seymour
10Pk Ivy Wallplat Screw
Mfr # 510ICC20
Zoro # G406890172
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Special Features Standard, interchangeable wall plate screws, metal available in finishes
- Application Sector Residential/Commercial
- Standard UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # 510ICC20
- Zoro # G406890172
- UPC # 785007243123
- Country of Origin United States
- Category Wall Plates
Details
Color | Ivory |
Special Features | Standard, interchangeable wall plate screws, metal available in finishes |
Application Sector | Residential/Commercial |
Standard | UL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-25)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (XTMC6A10TD)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, SS, PK25 (SS-564-L)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- MULBERRY Number of Gangs: 8 Steel, Painted/Smooth Semi-Gloss Finish, White (86078)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P262I)
- LEVITON Wallplates Pj3-T (80511-T)
- EZGENERATION Light Almond 1 Gang Toggle Switch Wall Plate (EZ84607)
- Pass & Seymour Wall Plates