Shop All Duplex Straight Blade Receptacles
Pass & Seymour
10Pk 5A Alm Dplx Outlet
Mfr # 3232TRLACP8
Zoro # G506887003
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Wire Size #12 to #14 AWG (solid wire)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 3232TRLACP8
- Zoro # G506887003
- UPC # 785007240214
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #12 to #14 AWG (solid wire) |
Details
Color | Light Almond |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191041)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3659)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300SGIA)
- Pass & Seymour Duplex Straight Blade Receptacles