Shop All Rocker Switches
Pass & Seymour
10Pk 15A Wht Sp Switch
Mfr # TM870WCP6
Zoro # G907013933
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Single Pole
- Depth 1.27 in
- Voltage 120.0 V, 277.0 V
- Color White
- Width 1.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TM870WCP6
- Zoro # G907013933
- UPC # 785007856460
- Country of Origin China
- Category Rocker Switches
Dimensions
Depth | 1.27 in |
Width | 1.43 in |
Height | 4.19 in |
Details
Special Features | Single Pole |
Voltage | 120.0 V, 277.0 V |
Color | White |
Number of Switches | 1 |
Switch Type | Paddle |
Number of Gangs | 1 |
Mounting Type | Box |
Amperage | 15 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-120A)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- PASS & SEYMOUR 15A Wht Grnd Sp Switch (TM870WCC10)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH1)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- MOROSO SWITCH PANEL (74131)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- Pass & Seymour Switches