Shop All Rocker Switches
Pass & Seymour
10Pk 15A Alm Sp Switch
Mfr # TM870LACP6
Zoro # G907013940
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120.0 V, 277.0 V
- Special Features Single Pole
- Width 1.43 in
- Color Light Almond
- Height 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TM870LACP6
- Zoro # G907013940
- UPC # 785007858433
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 1.43 in |
Height | 4.19 in |
Depth | 1.27 in |
Details
Voltage | 120.0 V, 277.0 V |
Special Features | Single Pole |
Color | Light Almond |
Number of Switches | 1 |
Switch Type | Paddle |
Number of Gangs | 1 |
Amperage | 15 A |
Mounting Type | Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA47)
- SOLAHD Surge Protector, 1 Phase, 240V, 3 Poles, 2, 25kA (STV25K24S)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CC00)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130B)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N313V32)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG35)
- BROAN Speed Control, 120V AC, SPST, 15 A (P3RW)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- SEA DOG Rocker Switch, #420241-1 (420241-1)
- RIGID INDUSTRIES SWITCH - LIGHTED ROCKER - WATERPROOF IP56 (40191)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG8)
- Pass & Seymour Switches