Shop All Staples
Paslode
Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel, 5000 PK
Mfr # 4614
Zoro # G400933028
product price: $11.15
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20 Ga. Staplers
- Gauge 20
- Leg Length 5/16 in
- Crown Style Wide
- Crown Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 5/16 in |
Crown Width | 1/2 in |
Details
Item | Staples |
For Use With | 20 Ga. Staplers |
Gauge | 20 |
Crown Style | Wide |
Material | Steel |
Finish | Galvanized |
Head Style | Wide Crown |
Pneumatic Fastener Type | Staples |
Collation Angle | 0 Degrees |
Collation Configuration | Cellulose Cement |
Collation Type | Glue |
Point Type | Divergent |
Shank | Smooth |
Crown | 1/2 in |
Coil Quantity | 5,000 |
Description
Product details about the PASLODE - 4614 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - 4614 Staples are designed for use with 20 Ga. staplers, offering a precise fit and reliable performance. These staples have a leg length of 5/16 in and a wide crown width of 1/2 in, making them suitable for various general fastening tasks that require the use of such dimensions. The smooth shank and divergent point type further enhance their functionality.
Crafted from steel, these staples boast durability and strength to withstand different conditions. They feature a galvanized finish which is known for its resistance to rusting or corrosion, thus enhancing the longevity of the product. The wide crown head style ensures proper holding power while the cellulose cement collation configuration contributes to their robustness.
Each package contains an ample quantity of 5000 staples coiled together using glue as the collation type, providing you with enough supply for your projects without frequent replacements needed. With a collation angle of 0 degrees, these pneumatic fastener-type staples are built to deliver consistent results when used with compatible tools.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - 4614 Staples are designed for use with 20 Ga. staplers, offering a precise fit and reliable performance. These staples have a leg length of 5/16 in and a wide crown width of 1/2 in, making them suitable for various general fastening tasks that require the use of such dimensions. The smooth shank and divergent point type further enhance their functionality.
Crafted from steel, these staples boast durability and strength to withstand different conditions. They feature a galvanized finish which is known for its resistance to rusting or corrosion, thus enhancing the longevity of the product. The wide crown head style ensures proper holding power while the cellulose cement collation configuration contributes to their robustness.
Each package contains an ample quantity of 5000 staples coiled together using glue as the collation type, providing you with enough supply for your projects without frequent replacements needed. With a collation angle of 0 degrees, these pneumatic fastener-type staples are built to deliver consistent results when used with compatible tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 18-8, Plain Finish, 7 PK (B51067.050.7200)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0460-188)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38250.080.0001)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3463-255)
- PASLODE Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 9000 PK (404071)
- PASLODE Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel, 1000 PK (1015277)
- PASLODE Staples, 16 ga, Wide Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2855)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2695)
- PASLODE Staples, 16 ga, Wide Crown, 7/8 in Leg L, Steel, 9000 PK (404069)
- PASLODE Staples, 16 ga, Wide Crown, 3/4 in Leg L, Steel, 9000 PK (404068)
- DEWALT Heavy Duty Staples, T25, 5/16 in Leg L, Steel, 5000 PK (DWHTTA7055)
- Paslode