Shop All Staples
This Product is Discontinued
Paslode
Staples, 20 ga, Wide Crown, 1/4 in Leg L, Steel, 5000 PK (Discontinued)
Mfr # 3947
Zoro # G800933031
This Product is Discontinued
Key Features
- For Use With 20 Ga. Staplers
- Gauge 20
- Crown Style Wide
- Crown Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/4 in |
Crown Width | 1/2 in |
Details
Item | Staples |
For Use With | 20 Ga. Staplers |
Gauge | 20 |
Crown Style | Wide |
Material | Steel |
Finish | Galvanized |
Point Type | Chisel |
Collation Type | Glue |
Head Style | Wide Crown |
Shank | Smooth |
Coil Quantity | 5,000 |
Crown | 1/2 in |
Pneumatic Fastener Type | Staples |
Collation Configuration | Cellulose Cement |
Collation Angle | 0 Degrees |
Description
Product details about the PASLODE - 3947 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - 3947 Staples are designed for use with 20 Ga. staplers, offering a precise fit and reliable performance. These staples have a leg length of 1/4 inch and a wide crown width of 1/2 inch, providing ample surface area for secure fastening in various applications. The smooth shank and chisel point type contribute to the staple's ability to penetrate materials effectively.
Constructed from steel, these staples are built to withstand demanding conditions while maintaining their integrity over time. They feature a galvanized finish that enhances their durability by resisting corrosion and wear. The wide crown head style is suitable for tasks requiring robust holding power, while the cellulose cement collation configuration ensures consistent alignment during application.
Each coil contains 5000 staples, making it adequate for large projects or frequent use without needing constant replenishment. As pneumatic fastener types with glue collation, they're compatible with most standard pneumatic stapling tools that accommodate this gauge size and type of collation. With an angle of zero degrees on the collation angle attribute, these staples can be applied straight-on for maximum effectiveness in your construction needs.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - 3947 Staples are designed for use with 20 Ga. staplers, offering a precise fit and reliable performance. These staples have a leg length of 1/4 inch and a wide crown width of 1/2 inch, providing ample surface area for secure fastening in various applications. The smooth shank and chisel point type contribute to the staple's ability to penetrate materials effectively.
Constructed from steel, these staples are built to withstand demanding conditions while maintaining their integrity over time. They feature a galvanized finish that enhances their durability by resisting corrosion and wear. The wide crown head style is suitable for tasks requiring robust holding power, while the cellulose cement collation configuration ensures consistent alignment during application.
Each coil contains 5000 staples, making it adequate for large projects or frequent use without needing constant replenishment. As pneumatic fastener types with glue collation, they're compatible with most standard pneumatic stapling tools that accommodate this gauge size and type of collation. With an angle of zero degrees on the collation angle attribute, these staples can be applied straight-on for maximum effectiveness in your construction needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.