Shop All Staples
Paslode
Staples, 16 ga, Wide Crown, 1 in Leg L, Steel, 9000 PK
Mfr # 404070
Zoro # G7782668
product price: $102.99
/pk 9000, $0.01/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16 ga Standard 15/16 in Crown Stapler
- Gauge 16
- Crown Style Wide
- Crown Width 15/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1 in |
Crown Width | 15/16 in |
Details
Item | Staples |
For Use With | 16 ga Standard 15/16 in Crown Stapler |
Gauge | 16 |
Crown Style | Wide |
Material | Steel |
Finish | Galvanized |
Collation Type | Glue |
Head Style | Wide Crown |
Collation Configuration | Cellulose Cement |
Point Type | Chisel |
Shank | Smooth |
Pneumatic Fastener Type | Staples |
Crown | 15/16 in |
Collation Angle | 0 Degrees |
Coil Quantity | 9,000 |
Compatible with Manufacturer Model Number | 501265, 515800 |
Compatible Manufacturer Part Number | 501265, 515800 |
Compatible Manufacturer Model Number | 501265, 515800 |
For Use with Mfr. Model Number | 501265, 515800 |
For Use With Mfr. Model Number | 501265, 515800 |
Description
Product details about the PASLODE - 404070 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - 404070 Staples are designed for use with a 16 gauge standard 15/16 inch Crown Stapler. These staples have a leg length of 1 inch and a wide crown width of 15/16 inches, making them suitable for tasks requiring robust fastening. The chisel point type and smooth shank contribute to their precise penetration ability.
These staples are made from steel material, providing durability and strength for various applications. They feature a galvanized finish which offers resistance against rusting or corrosion, thus enhancing the longevity of your work. With their wide crown head style, these staples ensure secure attachment while minimizing the risk of damage to surfaces.
Each coil contains an impressive quantity of 9000 staples, collated by cellulose cement in glue configuration at an angle of zero degrees. This large quantity is beneficial for projects that require extensive stapling without frequent reloads. The PASLODE - 404070 Staples are compatible with manufacturer model numbers: 501265 and 515800, offering versatility across different tools within the same brand range.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - 404070 Staples are designed for use with a 16 gauge standard 15/16 inch Crown Stapler. These staples have a leg length of 1 inch and a wide crown width of 15/16 inches, making them suitable for tasks requiring robust fastening. The chisel point type and smooth shank contribute to their precise penetration ability.
These staples are made from steel material, providing durability and strength for various applications. They feature a galvanized finish which offers resistance against rusting or corrosion, thus enhancing the longevity of your work. With their wide crown head style, these staples ensure secure attachment while minimizing the risk of damage to surfaces.
Each coil contains an impressive quantity of 9000 staples, collated by cellulose cement in glue configuration at an angle of zero degrees. This large quantity is beneficial for projects that require extensive stapling without frequent reloads. The PASLODE - 404070 Staples are compatible with manufacturer model numbers: 501265 and 515800, offering versatility across different tools within the same brand range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (SC22050300-100P1-14)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK (M07030.100.0020)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 1-1/4 in L (A0020240116)
- ZORO SELECT #8-32 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0175)
- PASLODE Staples, 16 ga, Wide Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2855)
- PASLODE Staples, 16 ga, Wide Crown, 3/4 in Leg L, Steel, 9000 PK (404068)
- PASLODE Staples, 16 ga, Wide Crown, 7/8 in Leg L, Steel, 9000 PK (404069)
- PASLODE Staples, 16 ga, Standard Crown, 1-3/4 in Leg L, Steel, 9000 PK (OT2250)
- PASLODE Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 7500 PK (OT2258)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2695)
- BOSTITCH Staples, 18 ga, Wide Crown, 1/2 in Leg L, 1000 PK (STCR50191/2-1M)
- Paslode