Shop All Staples
Paslode
Staples, 16 ga, Wide Crown, 1-1/2 in Leg L, Steel, 10500 PK
Mfr # OT2855
Zoro # G7782683
product price: $141.99
/pk 10500, $0.01/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16 ga Standard 15/16 in Crown Stapler
- Gauge 16
- Crown Style Wide
- Crown Width 15/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 15/16 in |
Details
Item | Staples |
For Use With | 16 ga Standard 15/16 in Crown Stapler |
Gauge | 16 |
Crown Style | Wide |
Material | Steel |
Finish | Galvanized |
Collation Configuration | Cellulose Cement |
Head Style | Wide Crown |
Pneumatic Fastener Type | Staples |
Coil Quantity | 10,500 |
Shank | Smooth |
Crown | 15/16 in |
Collation Type | Glue |
Point Type | Chisel |
Collation Angle | 0 Degrees |
Compatible with Manufacturer Model Number | 501265, 515800 |
Compatible Manufacturer Part Number | 501265, 515800 |
Compatible Manufacturer Model Number | 501265, 515800 |
For Use with Mfr. Model Number | 501265, 515800 |
For Use With Mfr. Model Number | 501265, 515800 |
Description
Product details about the PASLODE - OT2855 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - OT2855 Staples are designed for use with a 16 gauge standard 15/16 inch crown stapler. These staples have a leg length of 1-1/2 inches and feature a wide crown style, providing ample surface area for secure fastening. The crown width measures at 15/16 inches, making these staples suitable for tasks requiring robust fastening solutions.
Constructed from steel, the PASLODE - OT2855 Staples offer durability and longevity in various applications. They come with a galvanized finish that provides resistance against rust and corrosion, ensuring their performance isn't compromised over time. The head style is a wide crown which complements the overall design of these staples. With chisel point type and smooth shank features, they are built to penetrate surfaces efficiently while maintaining stability during application.
These pneumatic fastener type staples come in glue collation type with cellulose cement collation configuration, keeping them organized and ready for use. They are compatible with manufacturer model numbers 501265 and 515800, offering versatility across different tools within your collection. Each coil contains an impressive quantity of 10500 staples allowing you to tackle large projects without frequent reloads. Despite their robust construction, these staples maintain a zero-degree collation angle ensuring straightforward application every time.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - OT2855 Staples are designed for use with a 16 gauge standard 15/16 inch crown stapler. These staples have a leg length of 1-1/2 inches and feature a wide crown style, providing ample surface area for secure fastening. The crown width measures at 15/16 inches, making these staples suitable for tasks requiring robust fastening solutions.
Constructed from steel, the PASLODE - OT2855 Staples offer durability and longevity in various applications. They come with a galvanized finish that provides resistance against rust and corrosion, ensuring their performance isn't compromised over time. The head style is a wide crown which complements the overall design of these staples. With chisel point type and smooth shank features, they are built to penetrate surfaces efficiently while maintaining stability during application.
These pneumatic fastener type staples come in glue collation type with cellulose cement collation configuration, keeping them organized and ready for use. They are compatible with manufacturer model numbers 501265 and 515800, offering versatility across different tools within your collection. Each coil contains an impressive quantity of 10500 staples allowing you to tackle large projects without frequent reloads. Despite their robust construction, these staples maintain a zero-degree collation angle ensuring straightforward application every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (61006)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, M16-2.00 Int Thrd Sz, M22-1.50 Ext Thrd Sz, Steel (75162)
- J.W. WINCO GN434-26-M6-MT Wing Nut (434-26-M6-MT)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 1-1/4in 18-8 Stainless Steel 100PK (9020460)
- PASLODE Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 9000 PK (404071)
- PASLODE Staples, 16 ga, Wide Crown, 1 in Leg L, Steel, 9000 PK (404070)
- PASLODE Staples, 16 ga, Wide Crown, 3/4 in Leg L, Steel, 9000 PK (404068)
- PASLODE Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 7500 PK (OT2258)
- PASLODE Staples, 16 ga, Wide Crown, 7/8 in Leg L, Steel, 9000 PK (404069)
- PASLODE Staples, 20 ga, Wide Crown, 3/8 in Leg L, Steel, 5000 PK (1015278)
- BOSTITCH Staples, 18 ga, Medium Crown, 1 in Leg L, 5000 PK (CAPPAK-5M)
- Paslode