Shop All Air Nailers & Staplers
Paslode
Nail Gun, 11 1/2 in H, 7.4V DC
Mfr # 918100
Zoro # G7795834
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collation angle Straight
- Tool Weight 4.25 lb
- Number of Batteries Included 1
- Features No Hoses, No Compressors to Set-Up or Tear Down, Drives Into Harder Woods, Durable Stainless Steel Magazine, 7.4-Volt Li-Ion Battery Drives Up to 12,000 S/B Nails Per Charge, 1-1/2 Hour Full Charge, 2-Minute Quick Charge for Up to 200 Extra Shots, Battery Stand-by Position, Covered by Paslode 2 Year Service Promise, Reversible Belt Hook, 5 Year Limited Warranty
- Built-In Light Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paslode
- MFR # 918100
- Zoro # G7795834
- UPC # 759501115149
- Country of Origin United States
- Category Air Nailers & Staplers
Dimensions
Depth Control | Adjustable |
For Nail Length Range | 5/8 in to 2 in |
Details
Item | Nail Gun |
Collation angle | Straight |
Tool Weight | 4.25 lb |
Number of Batteries Included | 1 |
Features | No Hoses, No Compressors to Set-Up or Tear Down, Drives Into Harder Woods, Durable Stainless Steel Magazine, 7.4-Volt Li-Ion Battery Drives Up to 12,000 S/B Nails Per Charge, 1-1/2 Hour Full Charge, 2-Minute Quick Charge for Up to 200 Extra Shots, Battery Stand-by Position, Covered by Paslode 2 Year Service Promise, Reversible Belt Hook, 5 Year Limited Warranty |
Built-In Light | Yes |
Standards | UL Listed |
Includes | Lithium-Ion Battery Charger, Owner's Manual, Rechargeable Lithium-Ion Battery, Rugged Carrying Case, Safety Glasses |
Battery Model No. | Mfr. No. 902654 |
Voltage | 7.4 V |
Charger Included | Yes |
Firing Mode | Bump |
Handle Type | Pistol Grip |
Tip | No Mar |
Nail Capacity | 70 |
For Nail Gauge | 18 ga |
Case Included | Yes |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Charger Model | Mfr. No. 902667 |
For Nail Head Style | Brad |
Power Source | Cordless |
Nail Gun Type | Brad |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 7.4 V, Paslode, Tip No Mar, Depth Control Adjustable, Firing Mode Bump, Collation Angle Straight, For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 in, Nail Capacity 70, Built-In Light Yes, Battery Model No. Mfr. No. 902654, Charger Included Yes, Charger Model Mfr. No. 902667, Handle Type Pistol Grip, Case Included Yes, Tool Weight 4.25 lb, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 8" Speedlite® Square Gray (T0112)
- BURNDY Type U Crimping Die, Red (U31RT)
- 3M Finishing Pad, Foam, 6" Size (33034)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 16 mm, Metric (SIB23216)
- PASLODE Air Framing Nailer, Clipped, 5.9 lb. (513000)
- PASLODE Staple Gun, 15 in L (515700)
- PASLODE Connector Nailer, 11 1/2 Width, Straight (515850)
- PASLODE Staple Gun, 15 in L (515800)
- PASLODE Framing Nailer, Adj. Exhaust, Orange (501000)
- PASLODE 905600 Framing Nailer, 7 V, Strip Collation (906300/905600)
- POWERNAIL 2000F Pneumatic 20-Gauge L-Cleat Nailer for Engineered and Hardwood Flooring (2000FKIT)
- Paslode Air Nailers & Staplers