Shop All Staplers and Tackers
Paslode
Hammer Tacker, Manual, 11 1/2 in L
Mfr # 1013292
Zoro # G800948394
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Manual
- Duty Rating Industrial
- Staple Type Industrial Duty
- Staple Capacity 168
- Crown Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paslode
- MFR # 1013292
- Zoro # G800948394
- UPC # 723513770474
- Country of Origin China
- Category Staplers and Tackers
Dimensions
Crown Width | 1/2 in |
Leg Length | 5/32 to 5/16 in |
Nail Length | Staples Only |
Overall Length | 11 1/2 in |
For Staple Width | 1/2 in |
For Staple Leg Length | 1/4 in, 3/8 in |
Overall Length Range | 8 to 15 In |
Details
Item | Hammer Tacker |
Power Source | Manual |
Duty Rating | Industrial |
Staple Type | Industrial Duty |
Staple Capacity | 168 |
Features | High Capacity Bottom Load Magazine, Quick Clear Release, Rugged Steel Construction with Chrome Finish, Wide Trip Lever With Smooth Rolled Edge |
Body Color | Silver |
Body Material | Steel |
For Use With | 1/2 in Crown 20 Ga Staples |
Nail Capacity | None |
Primary Application | House/Vapor Wrap, Insulation, Roofind Underlayment, Tarps |
Body Finish | Chrome |
Weight | 2 lb |
Staple Loading Location | Bottom Load |
Series | Duo-Fast |
Description
Hammer Tacker, For Staple Leg Length 1/4 in, 3/8 in, For Staple Width 1/2 in, Staple Capacity 168, Overall Length 11 1/2 in, Body Material Steel, Body Color Silver, Body Finish Chrome, Compatible Staples Duo-Fast, Features High Capacity Bottom Load Magazine, Quick Clear Release, Rugged Steel Construction with Chrome Finish, Wide Trip Lever With Smooth Rolled Edge, Series Duo-Fast, Staple Loading Location Bottom Load, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48506)
- WESTWARD 18-1/8" Cable Cutter, 350 MCM/25mm Cap (22UN73)
- TEKTON 1 Inch Angle Head Open End Wrench (WAE83025)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Hardslick Coated Tap For Multi Purpose (F6423)
- SUREBONDER Staple Gun, Heavy Duty (5600)
- AIR LOCKER Professional Hammer Tacker - Rapid 19 Style (A19)
- ARROW FASTENER STAPLE GUN T-50 HD (T55BL)
- METABO Metabo N5008AC2M 2 in. Construction Stapler (N5008AC2M)
- STANLEY Stanley TR150HL Tr150hl, Heavy-Duty Aluminum Staple Gun, High/Low Setting (TR150HL)
- ARROW TacMat Heavy Duty Staple Gun (T50X-4H)
- FPC FPC 5540HOL Holiday Light Tacker Kit (461350)
- Paslode Staplers and Tackers