Shop All Air Nailers & Staplers
Paslode
Framing Nailer, Adj. Exhaust, Orange
Mfr # 501000
Zoro # G101209385
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation angle 30 Degrees
- Collation Type Strip
- Tool Weight 8.4 lb
- For Nail Length Range 2 in to 3 1/2 in
- Features Adjustable Air Deflector Cap, Compact Size Fits Between 16 in O.C. Studs, Joists and Rafters, Rafter Hook, Moves Out of the Way When Not in Need
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paslode
- MFR # 501000
- Zoro # G101209385
- UPC # 759501101821
- Country of Origin United States
- Category Air Nailers & Staplers
Dimensions
For Nail Length Range | 2 in to 3 1/2 in |
Overall Length | 5 in |
Overall Height | 19 in |
For Nail Shank Diameter | 0.113 in to 0.131 in |
Overall Width | 13 in |
Min. Hose Size | 3/8 in |
Depth Control | Yes |
Description
Framing Nailer, Power Source Air Powered, Air Consumption 0.1 scfm, Air Inlet 3/8 in NPT, Air Pressure 100 psi, Air Pressure Range 90 to 120 psi, Max. Air Pressure 100 psi, Min. Air Pressure 50 micron Hg, Min. Hose Size 3/8 in, Exhaust Location Rear, Tool Brand Paslode, Series PowerMaster(TM), Firing Mode Selectable, Sequential, Tip No-Mar, Depth Control Yes, Max. Fastening Rate 12 per second, Collation Style Strip, Collation Type Strip, Collation Angle 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS PLIER SET 8PC MINI TECH IN VINYL CASE (GN938)
- IRWIN 18pc. black oxide Drill Bit Set (314018)
- SUPERCUT 142-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (482942)
- WIHA Insulated Ratcheting Wrench, SAE, 5-5/8" L (21327)
- PASLODE 905600 Framing Nailer, 7 V, Strip Collation (906300/905600)
- PASLODE Brad Nailer, 10 1/32 Width, Straight (515600)
- PASLODE Finish Nailer, 12 5/16 Width, Straight (515500)
- PASLODE T200-F18 18Ga Finish Nailer (PA500959)
- PASLODE Framing Nailer, 21 Width, Angled (514000)
- PASLODE Staple Gun, 15 in L (515800)
- PORTER-CABLE 22 degree Plastic Collated Framing Nailer (FR350B)
- Paslode Air Nailers & Staplers