Shop All Air Nailers & Staplers
Paslode
Connector Nailer, 19 1/2 Width, Angled
Mfr # 500855
Zoro # G7783009
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collation angle 30 Degrees
- Collation Type Adhesive
- Tool Weight 8.5 lb
- Housing Material Magnesium
- Nail Capacity 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paslode
- MFR # 500855
- Zoro # G7783009
- UPC # 759501109506
- Country of Origin United States
- Category Air Nailers & Staplers
Dimensions
Depth Control | Yes |
For Nail Shank Diameter | 0.131 in to 0.162 in |
Overall Width | 5 in |
Overall Length | 19 1/2 in |
Overall Height | 13 7/8 in |
For Nail Length Range | 1 1/2 in to 2 1/2 in |
Min. Hose Size | 3/8 in |
Description
Connector Nailer, Power Source Air Powered, Air Consumption 0.051 cfm, Air Inlet 1/4 in NPT, Air Pressure 80 psi, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Tool Brand Paslode, Series Paslode, Firing Mode Sequential, Tip Probe, Depth Control Yes, Collation Style Strip, Collation Type Adhesive, Collation Angle 30 Degrees , For Nail Head Style Offset Round, For Nail Length Range 1 1/2 in to 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.415 In, Black (911141500)
- GRIP-ON 8 Locking Sheet Metal Clamp, 11116 Jaw Opening (128-08)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 23/64 (C97320)
- GREY PNEUMATIC SKT 3/8" DR X T30 INTERNAL TORX DRIVER 6 (GP11306T)
- PASLODE Framing Nailer, Adj. Exhaust, Orange (501000)
- PASLODE Staple Gun, 15 in L (515800)
- PASLODE Staple Gun, 15 in L (515700)
- PASLODE Connector Nailer, 11 1/2 Width, Straight (515850)
- PASLODE Brad Nailer, 10 1/32 Width, Straight (515600)
- PASLODE Nail Gun, 11 1/2 in H, 7.4V DC (918100)
- AIR LOCKER 3/4 Inch to 1-3/4 Inch Coil Roofing Nailer (RN45AB2)
- Paslode Air Nailers & Staplers