Shop All Air Nailers & Staplers
Paslode
Connector Nailer, 11 1/2 Width, Straight
Mfr # 515850
Zoro # G7781940
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation angle Straight
- Collation Type Adhesive
- Tool Weight 8.5 lb
- Depth Control Yes
- Tip Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paslode
- MFR # 515850
- Zoro # G7781940
- UPC # 759501400191
- Country of Origin United States
- Category Air Nailers & Staplers
Dimensions
Depth Control | Yes |
Min. Hose Size | 3/8 in |
For Nail Length Range | 1 1/2 in |
Overall Length | 19 1/2 in |
Overall Width | 5 in |
Overall Height | 13 7/8 in |
For Nail Shank Diameter | 0.131 in to 0.162 in |
Description
Connector Nailer, Power Source Air Powered, Air Consumption 0.051 cfm, Air Inlet 1/4 in NPT, Air Pressure 80 psi, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Tool Brand Paslode, Series Paslode, Firing Mode Combination, Tip Probe, Depth Control Yes, Collation Style Strip, Collation Type Adhesive, Collation Angle Straight, For Nail Head Style Offset Round, For Nail Length Range 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10" Adjustable Black Oxide Construction Wrench (AT210SPUD)
- PRO-GRADE TOOLS Bent Nose Long Reach Pliers, 11" (15221)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 60 Deg (37-07)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- PASLODE Framing Nailer, 21 Width, Angled (514000)
- PASLODE Framing Nailer, Adj. Exhaust, Orange (501000)
- PASLODE Nail Gun, 11 1/2 in H, 7.4V DC (918100)
- PASLODE Staple Gun, 15 in L (515800)
- PASLODE Finish Nailer, 12 5/16 Width, Straight (515500)
- PASLODE 905600 Framing Nailer, 7 V, Strip Collation (906300/905600)
- METABO HPT Corded Roofing Pneumatic Nailer, 3/8 in Air Inlet, 120 Magazine, 7/8 to 1-3/4 in L Fastener (NV45AB2M)
- Paslode Air Nailers & Staplers