Shop All Pneumatic Nails
Paslode
Collated Trim Nail, 1-3/4 in L, 16 ga, Galvanized, Flat Head, Angled, 2000 PK
Mfr # 650046
Zoro # G600933057
product price: $33.99
/pk 2000, $0.02/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Overall Length 1-3/4 in
- Gauge 16 ga
- Finish Galvanized
- Collation Angle Angled
- Collation Type Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paslode
- MFR # 650046
- Zoro # G600933057
- UPC # 759501107113
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Shank Diameter | 1.75 in |
Penny Size | 3D |
Details
Item | Collated Trim Nail |
Gauge | 16 ga |
Finish | Galvanized |
Head Type | Flat |
Collation Angle | Angled |
Collation Type | Adhesive |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
For Use With | 500910, 900600, Mfr. No 902400 |
Pneumatic Fastener Type | Trim Nails |
Coil Quantity | 2,000 |
Collation Quantity | 50 |
Manufacturer Location | Globally Sourced |
Compatible with Manufacturer Model Number | 500910, 900600, 902400 |
Compatible Manufacturer Part Number | 500910, 900600, 902400 |
Compatible Manufacturer Model Number | 500910, 900600, 902400 |
For Use with Mfr. Model Number | 500910, 900600, 902400 |
For Use With Mfr. Model Number | 500910, 900600, 902400 |
Description
Trim Nails,1 3/4 In. L,Galvanized, Overall Length 1 3/4 in, Shank Diameter 1.75 in, Gauge 16 ga, Product Type Trim Nails, Material Steel, Finish Galvanized, Penny Size 3D, Head Type Flat, Head Diameter Not Applicable, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 50, For Use With 500910, 900600, Mfr. No 902400, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 x 10 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.020.0010)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0003)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0132-SS32)
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 3/8 in Lg (FC7133-SS)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized, Offset Round Head (650526)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650522)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650524)
- PASLODE Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650213)
- PASLODE Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650214)
- PASLODE Collated Framing Nail, 3-1/4 in L, 10 ga, Brite, Flat Head, 30 Degrees, 2500 PK (650839)
- BOSTITCH Collated Framing Nail, 3 in L, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S10DR131HDG)
- Paslode Pneumatic Nails