Shop All Pneumatic Nails
Paslode
Collated Siding Nail, 1-7/8 in L, Not Applicable, Electro Galvanized, Flat Head, 0 Degrees, 300 PK
Mfr # 469338
Zoro # G7782780
product price: $136.99
/pk 9000, $0.02/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Overall Length 1-7/8 in
- Finish Electro Galvanized
- Collation Angle 0 Degrees
- Collation Type Plastic
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paslode
- MFR # 469338
- Zoro # G7782780
- Country of Origin Spain
- Category Pneumatic Nails
Dimensions
Overall Length | 1-7/8 in |
Shank Diameter | 1.875 in |
Head Diameter | 3/32 in |
Penny Size | 5D |
Details
Item | Collated Siding Nail |
Finish | Electro Galvanized |
Head Type | Flat |
Collation Angle | 0 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Pneumatic Fastener Type | Siding Nails |
Coil Quantity | 300 |
Collation Configuration | Coil |
For Use With | Mfr No. DF225C |
Manufacturer Location | Globally Sourced |
Collation Quantity | 300 |
Description
Siding Nails,1 7/8 In. L,Galvanized, Overall Length 1 7/8 in, Shank Diameter 1.875 in, Gauge Not Applicable, Product Type Siding Nails, Material Steel, Finish Galvanized, Penny Size 5D, Head Type Flat, Head Diameter 3/32 in, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Coil, Collation Angle 0 Degrees , Collation Quantity 300, For Use With Mfr No. DF225C, Pack Size Bulk Pack, Manufacturer Location Globally Sourced, Package Quantity 9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U01000.075.0500)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Polished, 3 PK (33396)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.51 in L, Zinc Alloy, 25 PK (903816-13)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 3/4 in L, Steel Body, 5 PK (932527)
- PASLODE Collated Finishing Nail, 2 in L, 16 ga, Zinc Galvanized, Brad Head, Straight, 2000 PK (650285)
- PASLODE Collated Framing Nail, 3-1/4 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 1000 PK (650535)
- PASLODE Collated Framing Nail, 3-1/4 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650474)
- PASLODE Collated Framing Nail, 3-1/2 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650476)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 2000 PK (650603)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650524)
- GEC Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- Paslode Pneumatic Nails