Shop All Pneumatic Nails
Paslode
Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Brite, Flat Head, Straight, 1000 PK
Mfr # 650645
Zoro # G400933080
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Overall Length 1-1/2 in
- Finish Brite
- Collation Angle Straight
- Collation Type Adhesive
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paslode
- MFR # 650645
- Zoro # G400933080
- UPC # 759501113510
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Shank Diameter | 1.5 in |
Penny Size | 4D |
Head Diameter | 1/8 in |
Shank Dia. | 0.131 in |
Description
Metal Connector Nails,1 1/2 In. L,Plain, Overall Length 1 1/2 in, Shank Diameter 1.5 in, Gauge Not Applicable, Product Type Connector Nails, Material Steel, Finish Plain, Penny Size 4D, Head Type Flat, Head Diameter 1/8 in, Shank Type Smooth, Point Type Diamond, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 50, For Use With 500855, Mfr. No. 515850, Pack Size Small Pack, Manufacturer Location Globally Sourced, Includes Heat Treated Nails
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0200)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 10 PK (UST235992)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 56 mm Shaft Dia, 10 PK (M36000.056.0001)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081604GR)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650382)
- PASLODE Paslode 650213 1.25 in. Brad Nail; 18 Gauge (750135)
- PASLODE Paslode 2537215 2 x 0.113 Hot-Dipped Galvanized Framing Nail 2 000 Per Box (2537215)
- PASLODE Collated Brad Nail, 2 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650215)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Brite, Flat Head, 21 Degrees, 2000 PK (213162)
- PASLODE Collated Finishing Nail, 2-1/2 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650232)
- FASCO Pneumatic Nail, 2-1/2 in L, Electro Galvanized, 15 Degrees (SCWC21213FVEG)
- Paslode Pneumatic Nails