Shop All Pneumatic Nails
Paslode
Collated Framing Nail, 3 in L, Not Applicable, Brite, Flat Head, 21 Degrees, 2000 PK
Mfr # 212062
Zoro # G7782421
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Overall Length 3 in
- Finish Brite
- Collation Angle 21 Degrees
- Collation Type Plastic
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paslode
- MFR # 212062
- Zoro # G7782421
- UPC # 759501114791
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Shank Diameter | 3 in |
Penny Size | 10D |
Head Diameter | 1/8 in |
Shank Dia. | 0.12 in |
Details
Item | Collated Framing Nail |
Finish | Brite |
Head Type | Flat |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Pneumatic Fastener Type | Framing Nails |
Coil Quantity | 2,000 |
For Use With | Mfr. No. 514000 |
Collation Quantity | 35 |
Manufacturer Location | Globally Sourced |
Compatible with Manufacturer Model Number | 514000 |
Compatible Manufacturer Part Number | 514000 |
Compatible Manufacturer Model Number | 514000 |
For Use with Mfr. Model Number | 514000 |
For Use With Mfr. Model Number | 514000 |
Description
Strip Nails,3 In. L,Plain, Overall Length 3 in, Shank Diameter 3 in, Gauge Not Applicable, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 10D, Head Type Flat, Head Diameter 1/8 in, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 21 Degrees , Collation Quantity 35, For Use With Mfr. No. 514000, Pack Size Bulk Pack, Manufacturer Location Globally Sourced, Compatible with Manufacturer Model Number 514000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U33192.025.0088)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Aluminum Plain, 1/4" Hex W (FC2102-632-A)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 10, Yellow Zinc, 30 mm Ht, 5 PK (M12450.300.0001)
- MIDWEST FASTENER Fully Threaded Rod, 1/4"-20, 4 PK (932562)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 4000 PK (650197)
- PASLODE Paslode 650215 2 in. Brad Nail; 18 Gauge (795064)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650384)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Brite, Flat Head, 21 Degrees, 2000 PK (211322)
- PASLODE Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650214)
- PASLODE Collated Finishing Nail, 2-1/2 in L, 16 ga, Zinc Galvanized, Brad Head, Straight, 2000 PK (650287)
- SENCO Collated Finishing Nail, 5/8 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX10EAA)
- Paslode Pneumatic Nails