Shop All Pneumatic Nails
Paslode
Collated Framing Nail, 2-3/8 in L, Brite, Round Head, 0 Degrees
Mfr # 650605
Zoro # G007449625
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Finish Brite
- Head Type Round
- Collation Angle 0 Degrees
- Shank Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paslode
- MFR # 650605
- Zoro # G007449625
- UPC # 759501113282
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Item | Collated Framing Nail |
Finish | Brite |
Head Type | Round |
Collation Angle | 0 Degrees |
Shank Type | Barbed |
Collation Configuration | Coil |
Description
Subfloor fastening system for fast work, sturdy joins and peace and quiet For use with our dedicated pneumatic coil nailer to get maximum performance, superior productivity on the jobsite and raise homeowner satisfaction No floor squeaks No callbacks Drives like a nail Holds like a screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01291)
- TEK #10 x 5/8 in. Phillips Pancake Head Self Drilling Screws, 190PK (21376)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 13/16 in Bore Dia., 25 PK (U36050.181.0001)
- MIDWEST FASTENER Wing Nut, M10-1.50, Stainless Steel, 25 PK (55148)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650522)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Brite, Flat Head, Straight, 1000 PK (650645)
- PASLODE Collated Framing Nail, 3-1/4 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650474)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Brite, Flat Head, Straight, 3000 PK (650026)
- PASLODE 650047 2 in. Finish Nail, 16 Gauge (PA574334)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized, Offset Round Head, 30 Degrees (650527)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18112)
- Paslode Pneumatic Nails