Shop All Pneumatic Nails
Paslode
Collated Finishing Nail, 16 ga, Galvanized, Straight
Mfr # 750057
Zoro # G803772965
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Finish Galvanized
- Collation Angle Straight
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paslode
- MFR # 750057
- Zoro # G803772965
- UPC # 759501109261
- Country of Origin United States
- Category Pneumatic Nails
Details
Item | Collated Finishing Nail |
Gauge | 16 ga |
Finish | Galvanized |
Collation Angle | Straight |
Collation Configuration | Strip |
Description
Features
- Galvanized Straight Finish Nail.
- For Trim & Molding Applications.
- For Use With Paslode No.501680 & No.902,000 & Other 16G Straight Finish Nailers - Hitachi Nt65a, Duo Fast Lfn748 & 764 Bostitch T36-50, Fasco F3p-Fn-50, F4p-Fn70 Porter Fn250a/B, Max Mxbf352.
- 2,000 Count.
- Size - 2 in.
- 16 Gauge.
- Dimension - 3.63 x 2.88 x 2.25 in.
- Item Weight - 3.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, M8-1.25, 316 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (JN9XX00800-050P1)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04172.062.0300)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (3116CSP)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (U09100.050.0600)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650522)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized, Offset Round Head, 30 Degrees (650527)
- PASLODE Collated Finishing Nail, 2 in L, 16 ga, Zinc Galvanized, Brad Head, Straight, 2000 PK (650285)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 2000 PK (650604)
- PASLODE Collated Finishing Nail, 2-1/2 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650232)
- PASLODE 650232 2.5 in. Angle Finish Nail, 16 Gauge (PA574331)
- B&C EAGLE Collated Roofing Nail, 11.5 in L, Electro Galvanized, Round Head, 720 PK (ACR-134)
- Paslode Pneumatic Nails