Shop All Air Nailers & Staplers
This Product is Discontinued
Paslode
Air Framing Nailer, Full Round Head (Discontinued)
Mfr # F-350P
Zoro # G1797019
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Style Full Round
- Collation Angle 30 Degrees
- Collation Type Glue
- Fastener Range 2 in to 3-1/4 in
- Shank Dia. 0.113 in to 0.131 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paslode
- MFR # F-350P
- Zoro # G1797019
- UPC # 759501115392
- Country of Origin United States
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.113 in to 0.131 in |
Length | 20 1/2 in |
Height | 13 1/2 in |
Width | 5 1/2 in |
Overall Height | 13 1/2 in |
For Nail Length Range | 2 in to 3 1/4 in |
Depth Control | Yes |
Min. Hose Size | 3/8 in |
For Nail Shank Diameter | 0.113 in to 0.131 in |
Overall Length | 20 1/2 in |
Overall Width | 5 1/2 in |
Description
Nail Gun, Power Source Air Powered, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Tool Brand Paslode, Firing Mode Bump, Tip Toe Nailing, Depth Control Yes, Collation Style Strip, Collation Type Glue, Collation Angle 30 Degrees , For Nail Head Style Offset Round, Clipped, For Nail Length Range 2 in to 3 1/4 in, For Nail Shank Diameter 0.113 in to 0.131 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.