Shop All Adhesive Discs
Pasco
Sanding Disc 5-in W x 5-in L 60-Grit No Hole Disc Tab PSA 100-Pack
Mfr # P6.23-05060.DWT
Zoro # G502209014
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 5 in.
- Grit 60
- Vacuum Hole Design No Hole
- Backing Weight C
- Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasco
- MFR # P6.23-05060.DWT
- Zoro # G502209014
- UPC # 841572134126
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5 in. |
Details
Item | Disc-with-Tab |
Grit | 60 |
Vacuum Hole Design | No Hole |
Backing Weight | C |
Material | Aluminum Oxide |
Hole Design | No Hole |
Description
The PASCO advantage gold discs outperforms other "C" weight gold discs by offering a sterated paper with heat treated aluminum oxide grain that will deliver a fast cut and exceptionally long life.
• C-weight paperback is used hand sanding and for use on small, portable power sanders due to strength and some flexibility
• Aluminum Oxide grain is ideal for grinding high tensile strength materials such as carbon steels, alloy steels, tough bronze and hard woods.
• Open Coat Abrasive grains cover approximately 50% - 60% of the coated surface. Open coat products generally offer greater flexibility, faster cutting, coarser finish and provide a greater resistance to loading. Open coat products are great for woodworking applications.
• 60-Grit No Hole Disc with Tab PSA
• Bulk 100 Pack
• C-weight paperback is used hand sanding and for use on small, portable power sanders due to strength and some flexibility
• Aluminum Oxide grain is ideal for grinding high tensile strength materials such as carbon steels, alloy steels, tough bronze and hard woods.
• Open Coat Abrasive grains cover approximately 50% - 60% of the coated surface. Open coat products generally offer greater flexibility, faster cutting, coarser finish and provide a greater resistance to loading. Open coat products are great for woodworking applications.
• 60-Grit No Hole Disc with Tab PSA
• Bulk 100 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 40 Grit, Coarse, Zirconia, ZK713X (87186)
- DRILL AMERICA 1-1/2" 400 Grit Aluminum Oxide Handy Roll (DEW112400)
- FLEX-HONE TOOL BC5832 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC5832)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TR (7000000756)
- PASCO Sanding Disc 5-in W x 5-in L 220-Grit No Hole Disc Roll PSA 100-Pack (P6.23-05220.DOR)
- PASCO Sanding Disc 5-in W x 5-in L 180-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05180.DWT)
- PASCO Sanding Disc 5-in W x 5-in L 100-Grit No Hole Disc Roll PSA 100-Pack (P6.23-05100.DOR)
- PASCO Sanding Disc 5-in W x 5-in L 60-Grit 8-Hole Disc Tab PSA 50-Pack (P6.23-050608DWT)
- PASCO Sanding Disc 5-in W x 5-in L 220-Grit 8-Hole Disc Tab PSA 100-Pack (P6.23-052208DWT)
- PASCO Sanding Disc 5-in W x 5-in L 150-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05150.DWT)
- VSM VSM 12" Diameter PSA Sanding Disc, Zirconia, 180G, X-Weight, PK 10 (351563)
- Pasco Adhesive Discs