Shop All Adhesive Discs
Pasco
Sanding Disc 5-in W x 5-in L 150-Grit No Hole Disc Tab PSA 100-Pack
Mfr # P6.24-05150.DWT
Zoro # G502209038
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 5 in.
- Grit 150
- Vacuum Hole Design No Hole
- Backing Weight C
- Hole Design No Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasco
- MFR # P6.24-05150.DWT
- Zoro # G502209038
- UPC # 841572134812
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5 in. |
Details
Item | Disc-with-Tab |
Grit | 150 |
Vacuum Hole Design | No Hole |
Backing Weight | C |
Hole Design | No Hole |
Material | Aluminum Oxide |
Description
The PASCO advantage gold discs out performs other "C" weight gold discs by offering a sterated paper with heat treated aluminum oxide grain that will deliver a fast cut and exceptionally long life.
• 3 mil film backed disc with Mylar
• Aluminum Oxide grain is ideal for grinding high tensile strength materials such as carbon steels, alloy steels, tough bronze and hard woods.
• Open Coat Abrasive grains cover approximately 50% - 60% of the coated surface. Open coat products generally offer greater flexibility, faster cutting, coarser finish and provide a greater resistance to loading. Open coat products are great for woodworking applications.
• 150-Grit No Hole Disc with Tab PSA
• Bulk 100 Pack
• 3 mil film backed disc with Mylar
• Aluminum Oxide grain is ideal for grinding high tensile strength materials such as carbon steels, alloy steels, tough bronze and hard woods.
• Open Coat Abrasive grains cover approximately 50% - 60% of the coated surface. Open coat products generally offer greater flexibility, faster cutting, coarser finish and provide a greater resistance to loading. Open coat products are great for woodworking applications.
• 150-Grit No Hole Disc with Tab PSA
• Bulk 100 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Knot Wire Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (82522)
- VSM Abrasive Belt, 80 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, Ceramic, Red (284077)
- NORTON CO ROLLS Metalite K225/K224 Cloth Rolls, Size: 2in. x 50 yds, GRIT: P100-J (662611-26298)
- NORTON ABRASIVES Diamond Dressing Tl, Multi Point, 1, 0.001" (66260195010)
- PASCO Sanding Disc 5-in W x 5-in L 60-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05060.DWT)
- PASCO Sanding Disc 5-in W x 5-in L 150-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05150.DWT)
- PASCO Sanding Disc 5-in W x 5-in L 220-Grit No Hole Disc Roll PSA 100-Pack (P6.23-05220.DOR)
- PASCO Sanding Disc 5-in W x 5-in L 100-Grit No Hole Disc Roll PSA 100-Pack (P6.23-05100.DOR)
- PASCO Sanding Disc 5-in W x 5-in L 60-Grit 8-Hole Disc Tab PSA 50-Pack (P6.23-050608DWT)
- PASCO Sanding Disc 5-in W x 5-in L 120-Grit 8-Hole Disc Tab PSA 100-Pack (P6.23-051208DWT)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P120G, AlO (66261131496)
- Pasco Adhesive Discs