Shop All Hook & Loop Sanding Discs
Pasco
Sanding Disc 5-in W x 5-in L 150-Grit 5-Hole Hook and Loop 100-Pack
Mfr # P6.23-05150V5
Zoro # G102208936
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in.
- Vacuum Hole Design 5 Hole
- Grit 150
- Material Aluminum Oxide
- Disc Dia. 5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasco
- MFR # P6.23-05150V5
- Zoro # G102208936
- UPC # 841572134355
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in. |
Disc Dia. | 5 in. |
Details
Vacuum Hole Design | 5 Hole |
Grit | 150 |
Item | Hook-and-Loop Sanding Disc |
Material | Aluminum Oxide |
Hole Design | 5 Hole |
Backing Material | Aluminum Oxide |
Backing Weight | C |
Description
The PASCO advantage gold discs outperforms other "C" weight gold discs by offering a sterated paper with heat treated aluminum oxide grain that will deliver a fast cut and exceptionally long life.
• C-weight paperback is used hand sanding and for use on small, portable power sanders due to strength and some flexibility
• Aluminum Oxide grain is ideal for grinding high tensile strength materials such as carbon steels, alloy steels, tough bronze and hard woods.
• Open Coat Abrasive grains cover approximately 50% - 60% of the coated surface. Open coat products generally offer greater flexibility, faster cutting, coarser finish and provide a greater resistance to loading. Open coat products are great for woodworking applications.
• 150-Grit 5-Hole Hook and Loop
• Bulk 100 Pack
• C-weight paperback is used hand sanding and for use on small, portable power sanders due to strength and some flexibility
• Aluminum Oxide grain is ideal for grinding high tensile strength materials such as carbon steels, alloy steels, tough bronze and hard woods.
• Open Coat Abrasive grains cover approximately 50% - 60% of the coated surface. Open coat products generally offer greater flexibility, faster cutting, coarser finish and provide a greater resistance to loading. Open coat products are great for woodworking applications.
• 150-Grit 5-Hole Hook and Loop
• Bulk 100 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD A6 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31051)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442992)
- 3M Flange Nut 28739, 1inx5/8inx3/8-24intrnl, 1 set/bag 5 Sets/pk (28739)
- NORTON CO 6" P180B CHAMPAGNE MAGNUM 100/PKG (NR31562)
- PASCO Sanding Disc 5-in W x 5-in L 120-Grit 8-Hole Hook and Loop 100-Pack (P6.24-05120V8)
- PASCO Sanding Disc 5-in W x 5-in L 100-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05100V8)
- PASCO Sanding Disc 5-in W x 5-in L 320-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05320V8)
- PASCO Sanding Disc 5-in W x 5-in L 80-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05080V8)
- PASCO Sanding Disc 5-in W x 5-in L 120-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05120V8)
- PASCO Sanding Disc 5-in W x 5-in L 150-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05150V8)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5in dia, PK100 (66623377540)
- Pasco Hook & Loop Sanding Discs