Shop All Hook & Loop Sanding Discs
Pasco
Sanding Disc 5-in W x 5-in L 120-Grit 5-Hole Hook and Loop 100-Pack
Mfr # P6.24-05120V5
Zoro # G702208978
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in.
- Vacuum Hole Design 5 Hole
- Grit 120
- Hole Design 5 Hole
- Backing Weight C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasco
- MFR # P6.24-05120V5
- Zoro # G702208978
- UPC # 841572134782
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in. |
Disc Dia. | 5 in. |
Details
Vacuum Hole Design | 5 Hole |
Grit | 120 |
Hole Design | 5 Hole |
Item | Hook-and-Loop Sanding Disc |
Backing Weight | C |
Material | Aluminum Oxide |
Backing Material | Aluminum Oxide |
Description
The PASCO advantage gold discs out performs other "C" weight gold discs by offering a sterated paper with heat treated aluminum oxide grain that will deliver a fast cut and exceptionally long life.
• 3 mil film backed disc with Mylar
• Aluminum Oxide grain is ideal for grinding high tensile strength materials such as carbon steels, alloy steels, tough bronze and hard woods.
• Open Coat Abrasive grains cover approximately 50% - 60% of the coated surface. Open coat products generally offer greater flexibility, faster cutting, coarser finish and provide a greater resistance to loading. Open coat products are great for woodworking applications.
• 120-Grit 5-Hole Hook and Loop
• Bulk 100 Pack
• 3 mil film backed disc with Mylar
• Aluminum Oxide grain is ideal for grinding high tensile strength materials such as carbon steels, alloy steels, tough bronze and hard woods.
• Open Coat Abrasive grains cover approximately 50% - 60% of the coated surface. Open coat products generally offer greater flexibility, faster cutting, coarser finish and provide a greater resistance to loading. Open coat products are great for woodworking applications.
• 120-Grit 5-Hole Hook and Loop
• Bulk 100 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO Buffing Compound, Clamshell, Black, 7.5 in. (529-E5-B)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 3 in., Fine (76433)
- ARC ABRASIVES Belt Ao/X Gp 3/4 X 18 80, 3/4" W, 18" L, Aluminum Oxide, 80 Grit, AO/X GP (70124Z12)
- NORTON ABRASIVES Plastic Flat Flap Disc, 5" x 7/8" (66254400262)
- PASCO Sanding Disc 5-in W x 5-in L 220-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05220V8)
- PASCO Sanding Disc 5-in W x 5-in L 320-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05320V8)
- PASCO Sanding Disc 5-in W x 5-in L 60-Grit 8-Hole Hook and Loop 50-Pack (P6.23-05060V8)
- PASCO Sanding Disc 5-in W x 5-in L 100-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05100V8)
- PASCO Sanding Disc 5-in W x 5-in L 80-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05080V8)
- PASCO Sanding Disc 5-in W x 5-in L 180-Grit 5-Hole Hook and Loop 100-Pack (P6.23-05180V5)
- MIRKA Mesh Grip, Disc, 5", P1000 Grit, PK50 (9A-232-1000)
- Pasco Hook & Loop Sanding Discs