Shop All Adhesive Discs
Pasco
Sanding Disc 5-in W x 5-in L 100-Grit No Hole Disc Roll PSA 100-Pack
Mfr # P6.24-05100.DOR
Zoro # G602208986
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 5 in.
- Grit 100
- Vacuum Hole Design No Hole
- Backing Weight C
- Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pasco
- MFR # P6.24-05100.DOR
- Zoro # G602208986
- UPC # 841572134706
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5 in. |
Details
Item | Disc-on-Roll |
Grit | 100 |
Vacuum Hole Design | No Hole |
Backing Weight | C |
Material | Aluminum Oxide |
Hole Design | No Hole |
Description
The PASCO advantage gold discs out performs other "C" weight gold discs by offering a sterated paper with heat treated aluminum oxide grain that will deliver a fast cut and exceptionally long life.
• 3 mil film backed disc with Mylar
• Aluminum Oxide grain is ideal for grinding high tensile strength materials such as carbon steels, alloy steels, tough bronze and hard woods.
• Open Coat Abrasive grains cover approximately 50% - 60% of the coated surface. Open coat products generally offer greater flexibility, faster cutting, coarser finish and provide a greater resistance to loading. Open coat products are great for woodworking applications.
• 100-Grit No Hole Disc on Roll PSA
• Bulk 100 Pack
• 3 mil film backed disc with Mylar
• Aluminum Oxide grain is ideal for grinding high tensile strength materials such as carbon steels, alloy steels, tough bronze and hard woods.
• Open Coat Abrasive grains cover approximately 50% - 60% of the coated surface. Open coat products generally offer greater flexibility, faster cutting, coarser finish and provide a greater resistance to loading. Open coat products are great for woodworking applications.
• 100-Grit No Hole Disc on Roll PSA
• Bulk 100 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 240 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 240 Grit, Very Fine, Aluminum Oxide (140162)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, SC, PK50 (66261101165)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25,120G (FN510079315)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 9 Pcs (2LYR4)
- PASCO Sanding Disc 5-in W x 5-in L 150-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05150.DWT)
- PASCO Sanding Disc 5-in W x 5-in L 60-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05060.DWT)
- PASCO Sanding Disc 5-in W x 5-in L 180-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05180.DWT)
- PASCO Sanding Disc 5-in W x 5-in L 100-Grit No Hole Disc Roll PSA 100-Pack (P6.23-05100.DOR)
- PASCO Sanding Disc 5-in W x 5-in L 320-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05320.DWT)
- PASCO Sanding Disc 5-in W x 5-in L 220-Grit No Hole Disc Roll PSA 100-Pack (P6.23-05220.DOR)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P500G, AlO (66261131453)
- Pasco Adhesive Discs