Shop All Decorative Rugs
Pasargad
Pasargad SA-6138 Sahara Area Rug 6 x 9 ft. - Orange With Ivory
Mfr # SA-6138 6x9
Zoro # G503702859
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasargad
- MFR # SA-6138 6x9
- Zoro # G503702859
- Country of Origin China
- Category Decorative Rugs
Description
A rug will bring style and color to your room. An area rug can accent your room, define your space or provide an accent. Staples® has rugs with styles ranging from traditional Persian rugs and Oriental rugs to Modern rugs with multi-colored designs. Rugs come in a variety of sizes that from smaller entrance rugs to room size area rugs. These eye catching wool rugs will bring charm to any home decor. Define a space with these hand crafted geometric rugs available in today's contemporary colors.
Features- Reversible: Yes
- Country of Manufacture: India
- For hard-to-remove stains professional rug cleaning is recommended
- Vacuum regularly - Brushless attachment is recommended
- Construction: Handmade
- Rug Style -Contemporary
- Technique: Flat woven,Hand woven
- Rug Material - Wool.
- Rug Color - Orange With Ivory
- Rug Size - 6 x 9 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Marion Rose 'Crow 17' Canvas Art, 14x19 (ALI15361-C1419GG)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Black (BC18-84 BLACK)
- NUDELL Frame, 8.5"X11", Plastic, Black (11880)
- RICHELIEU 20-inch 500 mm Full Extension Stainless Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair (TU304170500)
- PASARGAD 54689 9 ft. 8 in. x 12 ft. 10 in. Vintage Overdye Hand-Knotted Wool RugBlue (54689 10x13)
- PASARGAD 5 ft. 6 in. x 8 ft. 4 in. Persian Tabriz Hand-Knotted Silk & Wool Rug (032055)
- SAFAVIEH 8 x 8 ft. Square Braided- Rust and Multi Hand Made Rug (BRD303A-8SQ)
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- TERRENO 5 x 7 ft. Discount World Shaggy Collection Cream Area Rug (TE2586232)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Silver and Ivory (8905-284)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-268)
- Pasargad Decorative Rugs