Shop All Decorative Rugs
Pasargad
Pasargad RC-5586SS 8X10 8 x 10 ft. Chelsea Design Machine Made & Power Loom Rug; Silver
Mfr # RC-5586SS 8X10
Zoro # G303742338
original price:
$274.99
5% off
new price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasargad
- MFR # RC-5586SS 8X10
- Zoro # G303742338
- UPC # 712195752885
- Country of Origin China
- Category Decorative Rugs
Description
Pasargad Home presents our Chelsea Design Collection. Designed by our very own designers and made in Turkey. Bring luxurious and vibrant colors into your home today.
Features- Chelsea Rug
- Decorative Rug
- 100% Polypropyle Rug
- Machine-Made Rug
- Area Rug
- Material: Polypropyle
- Color: Silver
- Size: 8 x 10 ft.
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Poster Frame, Black, 8-1/2 x 11 in, Acrylic (UVNSF811)
- KETCHAM 18" x 24" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (174PE)
- HD FCWAX15S FastCap Soft Refill Stick No. 15 (FCWAX15S)
- ZORO SELECT Folding Chair Dolly, 1000 lb. Load Capacity, Holds 35 Chairs (3KYH7)
- PASARGAD 54689 9 ft. 8 in. x 12 ft. 10 in. Vintage Overdye Hand-Knotted Wool RugBlue (54689 10x13)
- SAFAVIEH Natura Square Area Rug, Grey and Black - 6 x 6 ft. (NAT801D-6SQ)
- GLITZY RUGS Glitzy Rugs UBSK00111T3331A11 6 x 9 ft. Solid Turquoise White Hand Tufted Shag Polyester Area Rug (UBSK00111T3331A11)
- SAFAVIEH 10 x 14 ft. Large Rectangle Traditional Vintage Stone Area Rug (VTG117-440-10)
- DYNAMIC RUGS Ancient Garden 5 ft. 3 in. Round 57120-2464 Rug - Light Gold/Ivory (ANR5571202464)
- SAFAVIEH Cedar Brook Hand Loomed Large Rectangle Rug- Teal - Blue- 9 X 12 Ft. (CDR145C-912)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- Pasargad Decorative Rugs