Shop All Decorative Rugs
Pasargad
Pasargad PRC-5588BS 9X12 9 x 12 ft. Chelsea Design Machine Made & Power Loom Rug; Multicolor
Mfr # PRC-5588BS 9X12
Zoro # G503742190
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasargad
- MFR # PRC-5588BS 9X12
- Zoro # G503742190
- UPC # 712195753011
- Country of Origin China
- Category Decorative Rugs
Description
Pasargad Home presents our brand new Chelsea Collection. Designed by our very own designers and made in Turkey. Bring luxurious and vibrant colors into your home today.
Features- Chelsea Rug
- Decorative Rug
- 100% Polypropyle Rug
- Machine-Made Rug
- Area Rug
- Material: Polypropyle
- Color: Multicolor
- Size: 9 x 12 ft.
- Weight: 51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- FRIEDLAND Galaxy White Medium Room Darkening Roller Shade 73 in. W X 78 in. L (GA7378WH)
- FLASH FURNITURE Swivel Batstool, X Back, Black Seat (XU-6F8B-XSWVL-BLKV-GG)
- PASARGAD 54689 9 ft. 8 in. x 12 ft. 10 in. Vintage Overdye Hand-Knotted Wool RugBlue (54689 10x13)
- PASARGAD 5 ft. 6 in. x 8 ft. 4 in. Persian Tabriz Hand-Knotted Silk & Wool Rug (032055)
- HOMEROOTS 3 x 5 ft. Gray & Ivory Gingham Indoor & Outdoor Area Rug (389624)
- LIVABLISS Supreme Felted Pad for Area Rug, For Hard Surfaces (PADSF-35)
- FLASH FURNITURE Turquoise 8' x 10' Modern Ocean Waves Area Rug (ACD-RG410-810-TQ-GG)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- SAFAVIEH 8 x 10 ft. Evoke Power Loomed Large Rectangle Area Rug, Grey and Ivory (EVK256D-8)
- Pasargad Decorative Rugs