Shop All Decorative Rugs
Pasargad
Pasargad PRC-5588BS 8X10 8 x 10 ft. Chelsea Design Machine Made & Power Loom Rug; Multicolor
Mfr # PRC-5588BS 8X10
Zoro # G003742324
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasargad
- MFR # PRC-5588BS 8X10
- Zoro # G003742324
- UPC # 712195752922
- Country of Origin China
- Category Decorative Rugs
Description
Pasargad Home presents our Chelsea Design Collection. Designed by our very own designers and made in Turkey. Bring luxurious and vibrant colors into your home today.
Features- Chelsea Rug
- Decorative Rug
- 100% Polypropyle Rug
- Machine-Made Rug
- Area Rug
- Material: Polypropyle
- Color: Multicolor
- Size: 8 x 10 ft.
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- CREATIVE CONVERTING White Candles, 2.5", 288PK (10134)
- CRES COR Power Supply Cord (08100651)
- GLOBAL INDUSTRIAL Industrial Mid Back Task Chair, Polyurethane, Black (252251)
- PASARGAD 54689 9 ft. 8 in. x 12 ft. 10 in. Vintage Overdye Hand-Knotted Wool RugBlue (54689 10x13)
- MINGS MARK Classical Mat 9x12 Brown- Beige (M1F-RA7)
- LIVABLISS Ankara AKR-2300 Machine Crafted Area Rug (AKR2300-67SQ)
- SAFAVIEH Soho Hand Tufted Medium Rectangle Rug- Blue - Beige- 5 x 8 ft. (SOH703A-5)
- LIVABLISS San Diego SFG-2304 Outdoor Safe Area Rug (SFG2304-71010)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- SAFAVIEH 8 x 10 ft. Marbella Hand Loomed Rectangle RugDenim & Beige (MRB157L-8)
- Pasargad Decorative Rugs