Shop All Decorative Rugs
Pasargad
Pasargad PRC-5588BS 5X8 5 ft. x 7 ft. 6 in. Chelsea Design Machine Made & Power Loom Rug; Multicolor
Mfr # PRC-5588BS 5X8
Zoro # G703742259
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasargad
- MFR # PRC-5588BS 5X8
- Zoro # G703742259
- UPC # 712195752748
- Country of Origin China
- Category Decorative Rugs
Description
Pasargad Home presents our brand new Chelsea Collection. Designed by our very own designers and made in Turkey. Bring luxurious and vibrant colors into your home today.
Features- Chelsea Rug
- Decorative Rug
- 100% Polypropyle Rug
- Machine-Made Rug
- Area Rug
- Material: Polypropyle
- Color: Multicolor
- Size: 5 ft. x 7 ft. 6 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Microwave Turntable Coupler (DE67-00213A)
- ALERA Alera Valencia Bookcase, 4-Shelf, 31 3/4w x 14d x 55h, Modern Walnut (ALEVA635632WA)
- HASTINGS HOME Set of 2 Hastings Home 18-Inch Round Stool, Foldable, Carry Handle and 300lb Weight Capacity (860976FQF)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-25)
- PASARGAD 54689 9 ft. 8 in. x 12 ft. 10 in. Vintage Overdye Hand-Knotted Wool RugBlue (54689 10x13)
- LIVABLISS Middleton AWHR-2058 Handmade Area Rug (AWHR2058-36RD)
- LIVABLISS Tuareg TRG-2374 Outdoor Safe Area Rug (TRG2374-71010)
- ARTISTIC WEAVERS Central Park Carrie Rectangle Handloomed Area Rug- Ivory - 6 x 9 ft. (AWHP4028-69)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Turquoise and Multicolor - 8 x 10 ft. (RAR129C-8)
- LIVABLISS Usonia USO-2307 Modern Area Rug (USO2307-578)
- SAFAVIEH 6 x 9 ft. Abstract 65 Percent Wool Pile Rectangle Rug, Grey - 0.31 in. (ABT627F-6)
- Pasargad Decorative Rugs