Shop All Decorative Rugs
Pasargad
Pasargad PRC-5588BS 4X6 4 x 6 ft. Chelsea Design Machine Made & Power Loom Rug; Multicolor
Mfr # PRC-5588BS 4X6
Zoro # G403742498
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasargad
- MFR # PRC-5588BS 4X6
- Zoro # G403742498
- UPC # 712195752656
- Country of Origin China
- Category Decorative Rugs
Description
Pasargad Home presents our brand new Chelsea Collection. Designed by our very own designers and made in Turkey. Bring luxurious and vibrant colors into your home today.
Features- Chelsea Rug
- Decorative Rug
- 100% Polypropyle Rug
- Machine-Made Rug
- Area Rug
- Material: Polypropyle
- Color: Multicolor
- Size: 4 x 6 ft.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- INTEX Air Bed Twin Elevated (64411ED)
- UNIVERSAL ONE Hanger, Cubicle, 2/St, Black, PK2 (UNV08173)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, Brown (I 7304)
- PASARGAD 54689 9 ft. 8 in. x 12 ft. 10 in. Vintage Overdye Hand-Knotted Wool RugBlue (54689 10x13)
- SAFAVIEH 2 x 8 ft. Brentwood 810G Power Loomed Runner Area Rug Light Grey & Blue (BNT810G-28)
- SAFAVIEH Braided Hand Woven Round Rug- Ivory - Dark Green- 6 x 6 ft. (BRD401B-6R)
- DYNAMIC RUGS Ancient Garden 7.10 Round 57011-3464 Rug - Navy (ANR8570113464)
- SAFAVIEH Porcello Power Loomed Rectangle Rug- Light Grey - Yellow- 4 Ft. 1 In. X 6 Ft. (PRL7734C-4)
- SAFAVIEH 8 x 10 ft. Jasper 100 Rectangle Rug Gray & Gold (JSP114A-8)
- SAFAVIEH 8 x 10 ft. Aruba Power Loomed Large Rectangle Area Rug, Multi (ARB500M-8)
- Pasargad Decorative Rugs